- 7/8 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Between Frame Width | 3 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 0.875 in |
| Overall Height | 3.5 in |
| Series | WSTUFM |
| Bearing Type | Ball Bearing |
| Inner Ring | Narrow |
| Locking Device | Eccentric Locking Collar |
| Slot Width | 0.53 in |
| Size Code | 014 |
| Slot Type | Wide Slot |
| Bearing Insert | YET |
| Duty | Standard-Duty |
| Overall Length | 3.81 in |
| Dynamic Capacity | 3150 lbf |
| Sealing | Seal On Both Sides |
| Weight | 2.006 LB |
| EAN or UPC | 7316577416728 |

