- 3/4 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Shaft Dia. | 0.75 in |
| Between Frame Width | 3 in |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Slot Type | Wide Slot |
| Overall Length | 3.72 in |
| Series | WSTUFM |
| Inner Ring | Narrow |
| Size Code | 012 |
| Overall Height | 3.5 in |
| Slot Width | 0.53 in |
| Dynamic Capacity | 2850 lbf |
| Housing Material | Cast Iron |
| Bearing Insert | YET |
| Locking Device | Eccentric Locking Collar |
| Sealing | Seal On Both Sides |
| Weight | 2.081 LB |
| EAN or UPC | 7316577416698 |

