- Radial Deep Groove Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 17 mm Width
| Rows of Balls | Single |
| Radial Internal Clearance | Group N |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Lubricant | Solid Oil |
| Cage Material | Sheet Metal |
| I.D. | 25 mm |
| O.D. | 62 mm |
| Enclosure | Double Sealed |
| Bearing Type | Radial Deep Groove |
| Relubrication Feature | Without |
| Material | Stainless Steel |
| Tolerance | Normal (PN) |
| Bore Type | Round Bore |
| Weight | 0.56 LB |
| EAN or UPC | 7316571264967 |

