- Deep Groove Bearing
- 0.12 in Inner Diameter
- 0.32 in Outer Diameter
- 0.16 in Width
- Stainless Steel Material
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Width | 0.16 in, 4 mm |
| Weight | 0.006 LB |
| EAN or UPC | 7316570583748 |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Width | 0.16 in, 4 mm |
| Weight | 0.006 LB |
| EAN or UPC | 7316570583748 |