- Radial Deep Groove Bearing Type
- 10 mm Inner Diameter
- 19 mm Outer Diameter
- 7 mm Width
| Cage Material | Sheet Metal |
| Material | Stainless Steel |
| Bearing Type | Radial Deep Groove |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Inner Ring Width | 0.28 in, 7 mm |
| O.D. | 19 mm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group N |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Enclosure | Double Shielded |
| Series | 638 |
| Relubrication Feature | Without |
| I.D. | 10 mm |
| Outer Ring Width | 0.28 in, 7 mm |
| Lubricant | Grease |
| Width | 0.28 in, 7 mm |
| Seal Material | Stainless Steel |
| Seal Type | Non-Contacting Seal |
| Weight | 0.021 LB |
| EAN or UPC | 7316570560459 |

