- Radial Deep Groove Bearing Type
- 3 mm Inner Diameter
- 6 mm Outer Diameter
- 3 mm Width
| Seal Type | Non-Contacting Seal |
| Inch/Metric | Metric |
| Bearing Type | Radial Deep Groove |
| Cage Material | Stainless Steel |
| Seal Material | Stainless Steel |
| I.D. | 3 mm |
| Enclosure | Shield On Both Sides |
| Material | Stainless Steel |
| Rows of Balls | Single |
| O.D. | 6 mm |
| O.D. Type | Cylindrical |
| Series | 637 |
| Width | 0.12 in, 3 mm |
| Outer Ring Width | 0.12 in, 3 mm |
| Inner Ring Width | 0.12 in, 3 mm |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Weight | 0.01 LB |
| EAN or UPC | 7316570157079 |

