- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Stainless Steel Material
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Width | 0.75 in, 19 mm |
| Material | Stainless Steel |
| Weight | 0.789 LB |
| EAN or UPC | 7316570861686 |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Width | 0.75 in, 19 mm |
| Material | Stainless Steel |
| Weight | 0.789 LB |
| EAN or UPC | 7316570861686 |