
- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
- Stainless Steel Material
Width | 0.67 in, 17 mm |
Material | Stainless Steel |
Seal Type | Contacting Seal |
Bearing Type | Deep Groove |
Weight | 0.531 LB |
EAN or UPC | 7316571008271 |
