- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.46 in Outer Diameter
- 0.47 in Width
- Stainless Steel Material
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Width | 0.47 in, 12 mm |
| Material | Stainless Steel |
| Weight | 0.134 LB |
| EAN or UPC | 7316570171884 |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Width | 0.47 in, 12 mm |
| Material | Stainless Steel |
| Weight | 0.134 LB |
| EAN or UPC | 7316570171884 |