- Deep Groove Bearing
- 0.2 in Inner Diameter
- 0.32 in Outer Diameter
- 0.28 in Width
- Stainless Steel Material
| Seal Type | Non-Contacting Seal |
| Width | 0.28 in, 7 mm |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Weight | 0.005 LB |
| EAN or UPC | 7316571882734 |
| Seal Type | Non-Contacting Seal |
| Width | 0.28 in, 7 mm |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Weight | 0.005 LB |
| EAN or UPC | 7316571882734 |