- Deep Groove Bearing
- 0.28 in Inner Diameter
- 0.87 in Outer Diameter
- 0.28 in Width
- Stainless Steel Material
| Width | 0.28 in, 7 mm |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Stainless Steel |
| Weight | 0.03 LB |
| EAN or UPC | 7316572472910 |
| Width | 0.28 in, 7 mm |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Stainless Steel |
| Weight | 0.03 LB |
| EAN or UPC | 7316572472910 |