
- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Stainless Steel Material
Material | Stainless Steel |
Width | 0.71 in, 18 mm |
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Weight | 0.834 LB |
EAN or UPC | 7316570231380 |
