- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Stainless Steel Material
| Material | Stainless Steel |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.67 in, 17 mm |
| Weight | 0.639 LB |
| EAN or UPC | 7316576034275 |
| Material | Stainless Steel |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.67 in, 17 mm |
| Weight | 0.639 LB |
| EAN or UPC | 7316576034275 |