- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.1 in Outer Diameter
- 0.28 in Width
- Stainless Steel Material
| Seal Type | Non-Contacting Seal |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Width | 0.28 in, 7 mm |
| Weight | 0.04 LB |
| EAN or UPC | 7316570764284 |
| Seal Type | Non-Contacting Seal |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Width | 0.28 in, 7 mm |
| Weight | 0.04 LB |
| EAN or UPC | 7316570764284 |