- Radial Deep Groove Bearing Type
- 10 mm Inner Diameter
- 22 mm Outer Diameter
- 6 mm Width
| Bearing Type | Radial Deep Groove |
| Inner Ring Width | 0.24 in, 6 mm |
| Lubricant | Solid oil |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Material | Stainless Steel |
| Seal Type | Non-Contacting Seal |
| Bore Type | Cylindrical |
| O.D. | 22 mm |
| Series | 619 |
| Width | 0.24 in, 6 mm |
| Outer Ring Width | 0.24 in, 6 mm |
| Rows of Balls | Single |
| I.D. | 10 mm |
| Enclosure | Shield On One Side |
| Cage Material | Stainless Steel |
| Seal Material | Stainless Steel |
| Weight | 0.025 LB |
| EAN or UPC | 7316570253320 |

