- Radial Deep Groove Bearing Type
- 4 mm Inner Diameter
- 11 mm Outer Diameter
- 4 mm Width
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Lubricant | Grease |
| Enclosure | Double Shielded |
| Tolerance | Normal (PN) |
| Rows of Balls | Single |
| Bearing Type | Radial Deep Groove |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| O.D. | 11 mm |
| Cage Material | Sheet Metal |
| Radial Internal Clearance | Group N |
| I.D. | 4 mm |
| Weight | 0.0 KG |

