- Radial Deep Groove Bearing Type
- 3 mm Inner Diameter
- 8 mm Outer Diameter
- 3 mm Width
| Seal Material | Stainless Steel |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Series | 619 |
| Seal Type | Non-Contacting Seal |
| Enclosure | Double Shielded |
| O.D. | 8 mm |
| Relubrication Feature | Without |
| Bearing Type | Radial Deep Groove |
| I.D. | 3 mm |
| Tolerance | Normal (PN) |
| Radial Internal Clearance | Group N |
| Outer Ring Width | 0.12 in, 3 mm |
| Lubricant | Grease |
| Cage Material | Sheet Metal |
| Material | Stainless Steel |
| Inner Ring Width | 0.12 in, 3 mm |
| Width | 0.12 in, 3 mm |
| Inch/Metric | Metric |
| Weight | 0.006 LB |
| EAN or UPC | 7316570429640 |

