- Radial Deep Groove Bearing Type
- 12 mm Inner Diameter
- 21 mm Outer Diameter
- 5 mm Width
| Material | Stainless Steel |
| Seal Type | Contacting Seal |
| Width | 0.2 in, 5 mm |
| Cage Material | Stainless Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 0.2 in, 5 mm |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Enclosure | Seal On Both Sides |
| O.D. | 21 mm |
| Bore Type | Cylindrical |
| Series | 618 |
| Inner Ring Width | 0.2 in, 5 mm |
| I.D. | 12 mm |
| Bearing Type | Radial Deep Groove |
| Weight | 0.01 KG |
| EAN or UPC | 7316570444056 |

