- Deep Groove Bearing
- 0.24 in Inner Diameter
- 0.51 in Outer Diameter
- 0.14 in Width
- Stainless Steel Material
| I.D. | 0.24 in, 6 mm |
| Bore Type | Cylindrical |
| Series | 618 |
| Bearing Type | Deep Groove |
| O.D. | 0.51 in, 13 mm |
| Material | Stainless Steel |
| Inner Ring Width | 0.14 in, 3.5 mm |
| Cage Material | Stainless Steel |
| Width | 0.14 in, 3.5 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.14 in, 3.5 mm |
| Inch/Metric | Metric |
| Weight | 0.009 LB |
| EAN or UPC | 7316570369472 |

