
- Deep Groove Bearing
- 0.35 in Inner Diameter
- 0.94 in Outer Diameter
- 0.28 in Width
- Stainless Steel Material
Seal Type | Non-Contacting Seal |
Bearing Type | Deep Groove |
Width | 0.28 in, 7 mm |
Material | Stainless Steel |
Weight | 0.036 LB |
EAN or UPC | 7316572559420 |
