- 50 mm Shaft Diameter
- Ball Bearing Type
| O.D. | 149 mm |
| Sealing | Seal & Flinger On Both Sides |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Shaft Dia. | 50 mm |
| Lubricant | Grease |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Weight | 5.423 LB |
| EAN or UPC | 7316577032355 |

