- 45 mm Shaft Diameter
- Ball Bearing Type
| Shaft Dia. | 45 mm |
| Lubricant | Grease |
| Seal Type | Contact Seals |
| O.D. | 144 mm |
| Relubrication Feature | With |
| Sealing | Seal On Both Sides |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Housing Material | Cast Iron |
| Weight | 5.505 LB |
| EAN or UPC | 7316570055092 |

