- 35 mm Shaft Diameter
- Ball Bearing Type
| Bearing Type | Ball Bearing |
| Shaft Dia. | 35 mm |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| O.D. | 129 mm |
| Relubrication Feature | With |
| Housing Material | Cast Iron |
| Sealing | Seal On Both Sides |
| Weight | 3.461 LB |
| EAN or UPC | 7316571054100 |

