- 25 mm Shaft Diameter
- Ball Bearing Type
| Seal Type | Contact Seals |
| Relubrication Feature | With |
| Shaft Dia. | 25 mm |
| Housing Material | Cast Iron |
| Sealing | Seal On Both Sides |
| O.D. | 100 mm |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Weight | 2.017 LB |
| EAN or UPC | 7316570229400 |

