
- Felt Seal for SNH Series Mounted Unit
- Shaft Size from 2 3/16" - 2 1/4" (60 mm)
features
- Temperature range from -40 °F to 212 °F (-40 °C to 100 °C)
Seal Type | Felt Seals |
Mounted Unit Series | SNH |
Shaft Dia. | 60 mm, 2.1875 in, 2.25 in |
Weight | 0.417 LB |
EAN or UPC | 7316570200317 |
