- Felt Seal for SNH Series Mounted Unit
- Shaft Size from 1 1/8" - 1 3/16" (30 mm)
features
- Temperature range from -40 °F to 212 °F (-40 °C to 100 °C)
| Shaft Dia. | 30 mm, 1.125 in, 1.1875 in |
| Mounted Unit Series | SNH |
| Seal Type | Felt Seals |
| Weight | 0.194 LB |
| EAN or UPC | 7316570890938 |

