- Felt Seal for SNH Series Mounted Unit
- Shaft Size from 4 15/16" - 5" (125 mm)
features
- Temperature range from -40 °F to 212 °F (-40 °C to 100 °C)
| Shaft Dia. | 4.9375 in, 5 in, 125 mm |
| Seal Type | Felt Seals |
| Mounted Unit Series | SNH |
| Weight | 1.614 LB |
| EAN or UPC | 7316570305401 |

