- Felt Seal for SNH Series Mounted Unit
- Shaft Size from 4 3/16" - 4 1/4" (110 mm)
features
- Temperature range from -40 °F to 212 °F (-40 °C to 100 °C)
| Shaft Dia. | 4.1875 in, 4.25 in, 110 mm |
| Seal Type | Felt Seals |
| Mounted Unit Series | SNH |
| Weight | 1.052 LB |
| EAN or UPC | 7316570736625 |

