- Felt Seal for SNH Series Mounted Unit
- Shaft Size from 3 15/16" - 4" (100 mm)
features
- Temperature range from -40 °F to 212 °F (-40 °C to 100 °C)
| Seal Type | Felt Seals |
| Mounted Unit Series | SNH |
| Shaft Dia. | 3.9375 in, 4 in, 100 mm |
| Weight | 1.225 LB |
| EAN or UPC | 7316570887457 |

