- Felt Seal for SNH Series Mounted Unit
- Shaft Size from 3 7/16" - 3 1/2" (90 mm)
features
- Temperature range from -40 °F to 212 °F (-40 °C to 100 °C)
| Shaft Dia. | 3.4375 in, 3.5 in, 90 mm |
| Mounted Unit Series | SNH |
| Seal Type | Felt Seals |
| Weight | 1.183 LB |
| EAN or UPC | 7316570950724 |

