- Felt Seal for SNH Series Mounted Unit
- Shaft Size from 2 15/16" - 3" (75 mm)
features
- Temperature range from -40 °F to 212 °F (-40 °C to 100 °C)
| Shaft Dia. | 75 mm, 2.9375 in, 3 in |
| Mounted Unit Series | SNH |
| Seal Type | Felt Seals |
| Weight | 0.353 LB |
| EAN or UPC | 7316570647471 |

