- Felt Seal for SNH Series Mounted Unit
- Shaft Size from 2 3/16" - 2 1/4" (60 mm)
features
- Temperature range from -40 °F to 212 °F (-40 °C to 100 °C)
| Shaft Dia. | 2.1875 in, 2.25 in, 60 mm |
| Seal Type | Felt Seals |
| Mounted Unit Series | SNH |
| Weight | 0.224 LB |
| EAN or UPC | 7316571180366 |

