- V-Ring Seal Seal for SNH Series Mounted Unit
- Shaft Size from 1 11/16" - 1 3/4" (45 mm)
features
- Temperature range from -40 °F to 212 °F (-40 °C to 100 °C)
| Mounted Unit Series | SNH |
| Seal Type | V-Ring Seals |
| Shaft Dia. | 1.6875 in, 1.75 in, 45 mm |
| Weight | 0.179 LB |
| EAN or UPC | 7316571068053 |

