- Puller
description
- Reversible jaw pullers grip on both the outside as well as the inside of a component with equal strength.
features
- Internal and external pulling
- Self-locking arms
- Hardened carbon steel
- Corrosion resistant
- Special safety neck avoids damaging of thread and arms
| Spread Range | 2.6 in to 6.5 in |
| Reach | 5 in |
| Type of Pull | Combined Pull |
| Puller Capacity | 9000 lb |
| No. of Arms | 2 |
| Weight | 5.409 LB |
| EAN or UPC | 7316571527314 |

