- Puller
description
- Unique pantograph system for grip width adjustment that counteracts misalignment during operation.
features
- Self-centering
- Mechanical
- Blackened steel
- Corrosion resistant
| Spread Range | 2 in to 5 in |
| Type of Pull | External Pull |
| Puller Capacity | 13500 lb |
| Reach | 4.7 in |
| No. of Arms | 3 |
| Weight | 9.689 LB |
| EAN or UPC | 7316577311481 |

