- Puller
description
- One of the most common ways to dismount small to medium size bearings is to use a mechanical puller. The SKF TMMP 2X170 is a two arm puller for small to medium bearings. The SKF Standard Jaw Pullers TMMP series allow for easy and fast dismouting jobs and safe puller operation.
features
- Three-cone system for automatic centering and secure positioning of arms
- Two strong springs to keep arms apart for easy operation
- Hardened, high quality carbon steel
| Type of Pull | External Pull |
| Reach | 5.3 in |
| Spread Range | 1 in to 6.7 in |
| Grip Width | 6.7 in |
| Puller Capacity | 4030 lb |
| No. of Arms | 2 |
| Weight | 4.976 LB |
| EAN or UPC | 7316576621895 |

