- Puller
description
- The SKF EasyPull TMMA 100H is one of the most user-friendly and safest bearing dismounting tools on the market. It is very robust and ergonomically designed and features spring-operated arms that enable the user to position the puller behind the component with just one movement. The TMMA 100H is hydraulically assisted and effortless reaches withdrawl forces up to 100 kN for components with a maximum outer diameter of 250 mm (9.8 in).
features
- Integrated, ready-to-use hydraulic cylinder, pump and puller - assembly-free and no purchase of additional parts
- Safety valve prevents spindles and pullers from being overloaded if excessive force is applied
- The spring-loaded centre point on the hydraulic spindle allows easy centring of the puller on the shaft without damaging the shaft
- Unique red rings spring-operated opening mechanism allow the TMMA 100H to be placed behind the component with just one movement
- Self-centring capability and nosepiece help to avoid damage to shaft
- Supplied with extension pieces and one nosepiece
| Weight | 32.063 LB |
| EAN or UPC | 7316572459485 |

