- Puller
description
- The TMHP 10E is a complete puller kit for bearing dismounting. The kit includes three different arm sets that can be used in a 2-arm or 3-arm configuration. The puller uses a hydraulic spindle for easy dismounting with dismounting forces up to 100 kN (11.2 US ton). With a stroke of 80 mm (3.1 in.), the spindle facilitates dismounting in one operation. Safety is supported through a self-locking arms that reduce puller slippage under load, a spring-loaded centre point to enable easy spindle centring and a safety valve to prevent puller overload.
features
- Versatile kit with three different arm lengths usable in 2-arm or 3-arm configuration
- Effortless dismounting with hydraulic spindle
- Self-locking arms minimise risks of slippage under load
- Spring-loaded centre point allows easy puller centring
- Supplied with three hydraulic spindle extension pieces to allow quick adaptation to required pulling length
- Hydraulic spindle is equipped with safety valve to prevent puller overload
| Weight | 34.392 LB |
| EAN or UPC | 7316572298428 |

