- Puller Kit
description
- The TMHC 110E is a hydraulic puller kit that comnbines a jaw puller and a strong back puller. The kit includes two arm sets with different lengths that can be used in 2-arm or 3-arm configuration and a back puller with a maximum reach of 250 mm (9.8 in.). The hydraulic spindle with safety valve enables safe and effortless dismounting for various bearings and components. The spring-loaded centre piece and self-locking puller arms further support safe and easy puller operation.
features
- Versatile kit with two different arm lengths usable in 2-arm or 3-arm configuration and strong back puller
- Effortless dismounting with hydraulic spindle
- Self-locking arms minimise risks of slippage under load
- Spring-loaded centre point allows easy puller centring
- Supplied with two hydraulic spindle extension pieces to allow quick adaptation to required pulling length
- Hydraulic spindle is equipped with safety valve to prevent puller overload
| Weight | 34.613 LB |
| EAN or UPC | 7316572298442 |

