
- Bearing Fitting Tool Kit
description
- The TMFT 36 facilitates the mounting of different bearings with bore diameters from 10 – 55 mm (0.39 – 2.17 in). The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimising the risk of damaging the bearing’s raceways or rolling elements. The TMFT 36 is also suitable for mounting other components such as bushings, seals and pulleys.
features
- Facilitates correct mounting on shaft, housing and blind applications
- The diameter of the impact ring precisely fits the inner and outer diameter of the bearing
- Impact rings and sleeves are made of high impact resistant material for longevity and are also suitable for use under a press
- Impact rings are marked for clear visual identification of the ring’s size and easy selection
- The nylon double-side head of the dead-blow hammer helps to prevent damaging the components
- All items packed in a strong, lightweight toolcase with comprehensive instructions and appicable bearing selection chart
Weight | 10.582 LB |
EAN or UPC | 7316572335659 |
