
- Temperature Probe
description
- The TMDT 2-40 is a rotating thermocouple probe, fitted for moving or rotating, smooth surfaces. Equipped with four roller bearings it provides suitable contact with the surfaces.
features
- Maximum velocity of 500 m/min
- Maximum temperature of 200 °C (390 °F)
- Response time 0,6 sec
Weight | 0.806 LB |
EAN or UPC | 7316577311849 |
