description
- TLSD 125/EM2 is filled with SKF LGEM 2 high viscosity bearing grease with solid lubricants, recommended for low speeds and high loads and vibrations. Our electro-mechanical single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants, both as battery or cable driven. Using automatic lubricators improves employee safety, increases machine reliability and optimizes maintenance operations.
features
- Flexible dispense rate from 1 to 12 months
- Maximum discharge pressure of 5 bar during the dispensing period
- LED status indicators
- Compact size allows installation in restrictive areas
- Suitable for both direct and remote installation
- Supplied with support flange for enhanced sturdiness
| Lubricant | LGEM 2 |
| Operating Pressure [Max] | 75 psi |
| Description | TLSD 125/EM2 is filled with SKF LGEM 2 high viscosity bearing grease with solid lubricants, recommended for low speeds and high loads and vibrations. Our electro-mechanical single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants, both as battery or cable driven. Using automatic lubricators improves employee safety, increases machine reliability and optimizes maintenance operations. |
| Ambient Temperature Range [Max] | 120 °F |
| Component | Lubricator |
| Ambient Temperature Range [Min] | 30 °F |
| Thread Size | G1/4 |
| Maximum Length of Feed Lines | 10 ft |
| Lubricant Type | High Viscosity Bearing Grease W/ Solid Lubricants |
| Lubricator Type | Single Point |
| Reservoir Capacity | 125 mL |
| Power Supply | 4/5 V, 2/7 Ah/Alkaline Manganese Battery Pack |
| Drive Type | Electro-Mechanical |
| Weight | 1.543 LB |
| EAN or UPC | 7316575835484 |

