- Induction Heater
description
- The SKF TIH L44 is a very large induction heater and is designed for the hot mounting of bearings. This heater is characterized by a high heating performance for large bearings and a flexible design that allows bearing heating in either the horizontal or vertical position. The sliding yoke supports an ergonomic workflow and the heater can easily be transported by forklift. The TIH L44 can heat bearings with a minimum bore diameter of 150 mm and larger bearings with a maximum weight of 1200 kg.
features
- Standard sliding yoke for ergonomic operation
- Designed for bearing heating in horizontal position (around the coil) or vertical position (around the sliding yoke)
- Easy and safe to use with automatic temperature control or time controlled heating
- Automatic demagnetization reduces risk of bearing contamination
- Automatic temperature hold function to keep the bearing hot after completion of the heating cycle
| Height | 850 mm |
| Length | 1200 mm |
| Width | 600 mm |
| Weight | 804.686 LB |
| EAN or UPC | 7316574324651 |

