- Induction Heater
description
- The SKF TIH L33MB is a large induction heater and is designed for the fast heating of components such as rings, gears, couplings or similar ring-shaped metal workpieces. This heater is characterized by a high heating performance for large solid components. The sliding yoke supports an ergonomic workflow and the heater can easily be transported by forklift. The TIH L33MB can heat workpieces with a minimum bore diameter of 115 mm and with a maximum weight of 350 kg.
features
- Standard sliding yoke for ergonomic operation
- Special design for fast heating of large gears, wheels, rings, couplings and similar workpieces
- Easy and safe to use with automatic temperature control or time controlled heating
- Automatic demagnetization reduces risk of bearing contamination
- Automatic temperature hold function to keep the bearing hot after completion of the heating cycle
| Length | 743 mm |
| Height | 550 mm |
| Width | 400 mm |
| Weight | 804.686 LB |
| EAN or UPC | 7316576881237 |

