- Induction Heater
description
- The SKF TIH 100M is a medium sized induction heater and is designed for the hot mounting of bearings. This compact heater is ideal for use on workbenches and can easily be transported to on-site applications with the optional heater trolley TIH T1. The heater is supplied with a swivel yoke and two optional yokes for smaller bearings. The TIH 100M can heat small bearings with a bore diameter of just 20 mm and larger bearings with a maximum weight of 120 kg.
features
- Supplied with a swivel yoke and two smaller yokes, located in an integrated storage compartment
- Easy and safe to use with automatic temperature control or time controlled heating
- Automatic demagnetization reduces risk of bearing contamination
- Suitable for non-bearing applications for workpieces weighing up to 60 kg
- Automatic temperature hold function to keep the bearing hot after completion of the heating cycle
| Length | 570 mm |
| Width | 230 mm |
| Height | 350 mm |
| Weight | 91.492 LB |
| EAN or UPC | 7316572533277 |

