- Induction Heater
description
- The SKF TIH 030M is a small induction heater and is designed for the hot mounting of bearings. This compact heater is ideal for use on workbenches, yet it can be easily carried for on-site applications. Supplied with three yokes and foldable support arms, the heater is capable of heating bearings with a bore diameters of 20 mm or more and with a maximum weight of 40 kg.
features
- Easy and safe to use with automatic temperature control or time controlled heating
- Automatic demagnetization reduces risk of bearing contamination
- Suitable for non-bearing applications for workpieces weighing up to 20 kg
- Automatic temperature hold function to keep the bearing hot after completion of the heating cycle
| Height | 210 mm |
| Length | 450 mm |
| Width | 195 mm |
| Weight | 24.0 LB |
| EAN or UPC | 7316572338452 |

