- Air Operated Pump
description
- The THAP 300E/K10 set consist of the THAP 300E air-driven pump with accessories, such as pressure gauge, pressure hose with quick connection couplings and connection nipples. Delivered in a wooden carrying case it is suitable for mounting and dismounting OK-couplings, for dismounting large pressure joints like bearings, flywheels, railway wheels and in many similar applications. It is delivered with a 1 litre can SKF Mounting fluid LHMF 300.
features
- Complete set for the required task at hand
- By using air-driven pumps instead of hand- operated equipment, a considerable amount of time can be saved
- Easy to connect to the application
- Easy and quick generation of pressure upto 3000 bar
| Length | 405 mm |
| Width | 171 mm |
| Height | 202 mm |
| Weight | 48.502 LB |
| EAN or UPC | 7316579679794 |

