- Air Operated Pump
description
- The THAP 030E air-driven hydraulic pump can be used for mounting SKF OK Coupling hydraulic chambers and simlar applications for pressures upto 30 MPa/4,350 psi. The unit consists of a hydraulic pump driven by an air motor. The item is supplied in a sturdy case including oil suction and return hoses with quick connect couplings. SKF Mounting and Dismouting fluids are recommended for use with the THAP 030E.
features
- Time savings compared to hand operated pumps
- Portable
- Continuous supply of oil
- Internal air pressure limiter helps ensure safe operation
- Low air consumption
- Wide operating temperature range
- Sturdy storage boxes
| Length | 350 mm |
| Width | 171 mm |
| Height | 202 mm |
| Weight | 41.513 LB |
| EAN or UPC | 7316574959716 |

