- Radial Bearing Type
- Single Row
- 60 mm Inside Diameter
- 125 mm Outside Diameter
- 37.11 mm Width
| Rows of Balls | Single |
| I.D. | 60 mm |
| Relubrication Feature | Without |
| Bearing Part | Complete Bearing |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| O.D. | 125 mm |
| Bearing Style | Complete Bearing |
| Cage Type | Sheet Metal |
| Inside Dia. | 60 mm |
| Material | Steel |
| Bearing Type | Radial |
| Outside Dia. | 125 mm |
| Weight | 2.02 KG |
| EAN or UPC | 7316571101644 |

