- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 120 mm Inside Diameter
- 170 mm Outside Diameter
| Rows of Balls | Single |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| O.D. | 170 mm |
| Bearing Type | Radial |
| I.D. | 120 mm |
| Weight | 3.946 LB |
| EAN or UPC | 7316570643411 |
| Rows of Balls | Single |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| O.D. | 170 mm |
| Bearing Type | Radial |
| I.D. | 120 mm |
| Weight | 3.946 LB |
| EAN or UPC | 7316570643411 |